https://www.bdiexpress.com/medias/INDSKFXXXXXX-15039820-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTF8aW1hZ2UvanBlZ3xhR1kwTDJnME1TOHhNREE1TURBMU1USTNNamN6TkM5SlRrUlRTMFpZV0ZoWVdGaGZNVFV3TXprNE1qQmZNekF3ZURNd01DNXFjR2N8YjI5MzIwNDUzNDQ0N2FkN2VjYjYxNzI0ODgxMzcyODY3YjcxYjA4Njg1MmMyOTI0ZGI2YzE1MzJmNmExNzcxMg
SKF
SKF
87777 / 23.434X0.984 LDSLV4
SKF SKF
Description
CRSEAL 87777 / 23.434X0.984 LDSLV4 ; NON-RETURNABLE WEAR SLEEVE
Wear Sleeve; 23.434" Shaft Diameter; 0.984" Nominal Width; For LDSLV4 Seal Design Code
Part #
87777
BDI #
1297762
Details
6991.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/87777-23-434X0-984-LDSLV4/p/1297762
Your Price
$ 6,991.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.46
EAN
0085311196703
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Keyword String
Wear
Product Specification
23.434" Shaft Diameter; 0.984" Nominal Width
Long Description
Wear Sleeve; 23.434" Shaft Diameter; 0.984" Nominal Width; For LDSLV4 Seal Design Code