https://www.bdiexpress.com/medias/INDSKFXXXXXX-15039820-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTF8aW1hZ2UvanBlZ3xhR1kwTDJnME1TOHhNREE1TURBMU1USTNNamN6TkM5SlRrUlRTMFpZV0ZoWVdGaGZNVFV3TXprNE1qQmZNekF3ZURNd01DNXFjR2N8YjI5MzIwNDUzNDQ0N2FkN2VjYjYxNzI0ODgxMzcyODY3YjcxYjA4Njg1MmMyOTI0ZGI2YzE1MzJmNmExNzcxMg
SKF
SKF
90805 / 20.865X2.25 LDSLV4
SKF SKF
Description
CRSEAL 90805 / 20.865X2.25 LDSLV4 ; NON-RETURNABLE WEAR SLEEVE
Wear Sleeve; 20.865" Shaft Diameter; 2.25" Nominal Width; For LDSLV4 Seal Design Code
Part #
90805
BDI #
1297924
Details
5963.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/90805-20-865X2-25-LDSLV4/p/1297924
Your Price
$ 5,963.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.29
EAN
0085311418812
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Keyword String
Wear
Product Specification
20.865" Shaft Diameter; 2.25" Nominal Width
Long Description
Wear Sleeve; 20.865" Shaft Diameter; 2.25" Nominal Width; For LDSLV4 Seal Design Code