FAG
FAG
NTS36
FAG FAG
Description
NTS36 SEALING RING
Labyrinth Seal; 194.7MM Outer Diameter; 42MM Overall Width
Part #
NTS36
BDI #
21855983
Details
847.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/NTS36/p/21855983
Your Price
$ 847.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.358
EAN
4054364222215
Product Group - BDI
S02250
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
5.19849
Product Detail
Labyrinth Seal
Product Specification
194.7MM Outer Diameter; 42MM Overall Width
Long Description
Labyrinth Seal; 194.7MM Outer Diameter; 42MM Overall Width