SKF
SKF
400280 / 28 VA R
SKF SKF
Description
CRSEAL 400280 / 28 VA R V-RING SEAL ; NON-RETURNABLE 1.063X0.295 VR1 R
V-Ring; 1.063"-1.142" Shaft Range X 0.236" WD; Nitrile
Part #
400280
BDI #
1244946
Details
16.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400280-28-VA-R/p/1244946
Your Price
$ 16.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.011
EAN
0085311044202
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 1.063"-1.142" Shaft Range X 0.236" WD; Nitrile
Long Description
V-Ring; 1.063"-1.142" Shaft Range X 0.236" WD; Nitrile