SKF
SKF
400354 / 35 VA V
SKF SKF
Description
CRSEAL 400354 / 35 VA V V-RING SEAL ; NON-RETURNABLE 1.375X0.24 VR1 V
V-Ring; 1.299"-1.417" Shaft Range X 0.236" WD; FKM
Part #
400354
BDI #
1252025
Details
82.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400354-35-VA-V/p/1252025
Your Price
$ 82.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.01
EAN
0085311044349
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 1.299"-1.417" Shaft Range X 0.236" WD; FKM
Long Description
V-Ring; 1.299"-1.417" Shaft Range X 0.236" WD; FKM

