SKF
SKF
400385 / 38 VS V
SKF SKF
Description
CRSEAL 400385 / 38 VS V V-RING SEAL ; NON-RETURNABLE 1.438X0.35 VR2 V
V-Ring; 1.34" Shaft Diameter; 0.41" Nominal Width; VS Seal Design Code; Viton Lip Material
Part #
400385
BDI #
1252027
Details
90.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400385-38-VS-V/p/1252027
Your Price
$ 90.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.01
EAN
0085311044394
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Product Specification
1.34" Shaft Diameter; 0.41" Nominal Width; VS Seal Design Code; Viton Lip Material
Long Description
V-Ring; 1.34" Shaft Diameter; 0.41" Nominal Width; VS Seal Design Code; Viton Lip Material

