SKF
SKF
400750 / 75 VA R
SKF SKF
Description
CRSEAL 400750 / 75 VA R V-RING SEAL ; 2.874X0.433 VR1 R
V-Ring; 2.874"-3.071" Shaft Range X 0.354" WD; Nitrile
Part #
400750
BDI #
1414312
Details
19.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400750-75-VA-R/p/1414312
Your Price
$ 19.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.02
EAN
0085311044691
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 2.874"-3.071" Shaft Range X 0.354" WD; Nitrile
Long Description
V-Ring; 2.874"-3.071" Shaft Range X 0.354" WD; Nitrile

