SKF
SKF
401204 / 120 VA V
SKF SKF
Description
CRSEAL 401204 / 120 VA V V-RING SEAL ; NON-RETURNABLE 4.527X0.504 VR1 V
V-Ring; 4.25" Shaft Diameter; 0.5" Nominal Width; VA Seal Design Code; Viton Lip Material
Part #
401204
BDI #
1245007
Details
376.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/401204-120-VA-V/p/1245007
Your Price
$ 376.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.041
EAN
0085311044998
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Product Specification
4.25" Shaft Diameter; 0.5" Nominal Width; VA Seal Design Code; Viton Lip Material
Long Description
V-Ring; 4.25" Shaft Diameter; 0.5" Nominal Width; VA Seal Design Code; Viton Lip Material