SKF
SKF
401305 / 130 VS V
SKF SKF
Description
CRSEAL 401305 / 130 VS V V-RING SEAL ; NON-RETURNABLE 4.921X0.708 VR2 V
V-Ring; 4.61" Shaft Diameter; 0.71" Nominal Width; VS Seal Design Code; Viton Lip Material
Part #
401305
BDI #
1245012
Details
467.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/401305-130-VS-V/p/1245012
Your Price
$ 467.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.083
EAN
0085311045063
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Product Specification
4.61" Shaft Diameter; 0.71" Nominal Width; VS Seal Design Code; Viton Lip Material
Long Description
V-Ring; 4.61" Shaft Diameter; 0.71" Nominal Width; VS Seal Design Code; Viton Lip Material

