SKF
SKF
402500 / 250 VA R
SKF SKF
Description
CRSEAL 402500 / 250 VA R V-RING SEAL ; 9.252X0.984 VR1 R
V-Ring; 9.252"-10.433" Shaft Range X 0.787" WD; Nitrile
Part #
402500
BDI #
1246657
Details
202.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/402500-250-VA-R/p/1246657
Your Price
$ 202.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.392
EAN
0085311090087
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 9.252"-10.433" Shaft Range X 0.787" WD; Nitrile
Long Description
V-Ring; 9.252"-10.433" Shaft Range X 0.787" WD; Nitrile