DODGE
DODGE
418038
DODGE DODGE
Description
418038 O-RING ; 6IDX6 1/4ODX1/8 WALL
O-Ring; 6" Inside Diameter X 6 1/4" Outside Diameter X 1/8" Width Size; For SLEEVEOIL RTL Series 6" Bore Pillow Block
Part #
418038
BDI #
278704
Details
75.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/418038/p/278704
Your Price
$ 75.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782475001675
Product Group - BDI
M02284
Noun
O-Ring
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.01
Product Detail
O-Ring
Product Specification
6" Inside Diameter X 6 1/4" Outside Diameter X 1/8" Width Size
Long Description
O-Ring; 6" Inside Diameter X 6 1/4" Outside Diameter X 1/8" Width Size; For SLEEVEOIL RTL Series 6" Bore Pillow Block