Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg 418061
278710 O-Rings And V-Rings 

DODGE DODGE

418061

Description

418061 O-RING

O-Ring; 12" Inside Diameter X 12 1/4" Outside Diameter X 1/8" Width Size

Part #

418061

BDI #
278710

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.554
EAN
0782476093952
Product Group - BDI
M02284
Noun
O-Ring
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.22
Product Detail
O-Ring
Product Specification
12" Inside Diameter X 12 1/4" Outside Diameter X 1/8" Width Size
Long Description
O-Ring; 12" Inside Diameter X 12 1/4" Outside Diameter X 1/8" Width Size