FALK
FALK
0912994
FALK FALK
Description
405A2 465A3 SEAL VITON ; 0912994
2-1/2" Shaft Dia; 3-1/2" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Part #
4800105
BDI #
18108386
Details
438.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/0912994/p/18108386
Your Price
$ 438.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.953
EAN
0782934388613
Product Group - BDI
M02284
Generic Design Code
FAL_CRWH1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.regalrexnord.com
Long Description
2-1/2" Shaft Dia; 3-1/2" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
3.5 Inch | 88.9 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh