Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0981592TCN-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TCN-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Nzd8aW1hZ2UvanBlZ3xhR0V4TDJoa1l5OHhNRE0zTXpReU16STJOemczTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVRMDVmTWw4ek1EQjRNekF3TG1wd1p3fGU4Y2RiOTE0YjVlMmI5OTJlOTNmYjUxZjQ3Y2IzNzMzYTk1MmU5OGU2ZWU5NDEyYWMzZjc2M2RlNmQ3MDAwNjE
887896 Oil Seals 

DICHTOMATIK DICHTOMATIK

0981592TCN-BX

Description

0981592TCN-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

63/64" Shaft Dia; 1.596" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel and Rubber Case; TCN Seal Design Code

Part #

75019651

BDI #
887896

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.013
EAN
0750886245476
Product Group - BDI
S02250
Generic Design Code
TSM_TCN
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel and Rubber
Seal Design Code
TCN
Other Features
Short Flex High Pressure Design
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
0981592TCN
Long Description
63/64" Shaft Dia; 1.596" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel and Rubber Case; TCN Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.596 Inch | 40.538 Millimeter
Shaft Diameter
0.984 Inch | 24.994 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh