JOHNS MANVILLE
JOHNS MANVILLE
10208 H5L16PTFE
JOHNS MANVILLE JOHNS MANVILLE
Description
10208 H5L16 PTFE SOLID SEAL ; NON RETURNABLE
2-1/2" Shaft Dia; 3-1/2" Housing Bore; 0.437" Nominal Width; PTFE | Viton Lip; Solid Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
10208 H5L16 PTFE
BDI #
18223516
Details
321.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/10208-H5L16PTFE/p/18223516
Your Price
$ 321.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.09
EAN
0827834025807
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
10208 H5L16 PTFE
Weight / LBS
0.2071
Long Description
2-1/2" Shaft Dia; 3-1/2" Housing Bore; 0.437" Nominal Width; PTFE | Viton Lip; Solid Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Nominal Width
0.437 Inch | 11.1 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Housing Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh