

SKF
SKF
1050229 / 10.5X12X0.688 HDS7 H
SKF SKF
Description
CRSEAL 1050229 / 10.5X12X0.688 HDS7 H ; NON-RETURNABLE SGL LIP SEAL
10-1/2" Shaft Dia; 12" Housing Bore; 11/16" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 11/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
1050229
BDI #
1238757
Details
2317.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1050229-10-5X12X0-688-HDS7-H/p/1238757
Your Price
$ 2,317.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.79
EAN
0085311414166
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
3.953
Long Description
10-1/2" Shaft Dia; 12" Housing Bore; 11/16" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 11/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Housing Bore
12 Inch | 304.8 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh