DICHTOMATIK
DICHTOMATIK
10616931VSB-H-BX
DICHTOMATIK DICHTOMATIK
Description
10616931VSB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
1.06" Shaft Dia; 1.69" Housing Bore; 0.31" Nominal Width; Viton Lip; Solid Seal; 0.31" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Part #
75002216
BDI #
21461573
Details
16.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/10616931VSB-H-BX/p/21461573
Your Price
$ 16.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.013
EAN
0750886451747
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
10616931VSB-H
Long Description
1.06" Shaft Dia; 1.69" Housing Bore; 0.31" Nominal Width; Viton Lip; Solid Seal; 0.31" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Shaft Diameter
1.06 Inch | 26.924 Millimeter
Housing Bore
1.69 Inch | 42.926 Millimeter
Actual Width
0.31 Inch | 7.874 Millimeter
Nominal Width
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


