SKF
SKF
1075948 / 10.75X12.5X0.844 HDSA2 VD
SKF SKF
Description
CRSEAL 1075948/10.75X12.5X0.844 HDSA2 VD ; NON-RETURNABLE DBL LIP SEAL
10-3/4" Shaft Dia; 12-1/2" Housing Bore; 0.844" Nominal Width; Viton Lip; Solid Seal; 27/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
1075948
BDI #
1239010
Details
4333.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1075948-10-75X12-5X0-844-HDSA2-VD/p/1239010
Your Price
$ 4,333.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.86
EAN
0085311225700
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.103
Long Description
10-3/4" Shaft Dia; 12-1/2" Housing Bore; 0.844" Nominal Width; Viton Lip; Solid Seal; 27/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Actual Width
0.844 Inch | 21.438 Millimeter
Housing Bore
12.5 Inch | 317.5 Millimeter
Shaft Diameter
10.75 Inch | 273.05 Millimeter
Nominal Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


