JOHNS MANVILLE
JOHNS MANVILLE
11040 H5L16 PTF
JOHNS MANVILLE JOHNS MANVILLE
Description
11040 H5L16 PTF SOLID SEAL ; NON RETURNABLE
3-3/4" Shaft Dia; 4-7/8" Housing Bore; 13/32" Nominal Width; PTFE | Viton Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Part #
11040 H5L16 PTF
BDI #
18222950
Details
383.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11040-H5L16-PTF/p/18222950
Your Price
$ 383.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.14
EAN
0827834035509
Product Group - BDI
S02250
Generic Design Code
J/M_LPD
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
11040 H5L16 PTF
Weight / LBS
0.3015
Long Description
3-3/4" Shaft Dia; 4-7/8" Housing Bore; 13/32" Nominal Width; PTFE | Viton Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Shaft Diameter
3.75 Inch | 95.25 Millimeter
Nominal Width
0.406 Inch | 10.312 Millimeter
Housing Bore
4.875 Inch | 123.825 Millimeter
Actual Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh