SKF
SKF
110X130X13 CRSA12 R
SKF SKF
Description
CRSEAL 110X130X13 CRSA12 R DBL LIP SEAL ; NON-RETURNABLE
110MM Shaft Dia; 130MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA12 Seal Design Code
Part #
110X130X13 CRSA12 R
BDI #
22778488
Details
382.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/110X130X13-CRSA12-R/p/22778488
Your Price
$ 382.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.111
EAN
7316579045681
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA12
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
110X130X13 CRSA12 R
Weight / LBS
0.245
Long Description
110MM Shaft Dia; 130MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA12 Seal Design Code
Shaft Diameter
4.331 Inch | 110 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Housing Bore
5.118 Inch | 130 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh