Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

111873/3TAY-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TA-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTN8aW1hZ2UvanBlZ3xhRFl5TDJoaE55ODVOak13TVRrMk56a3pNemMwTG1wd1p3fGY2MzMxNWQ1NjZiNDg2ZGNjOWQxNTI3MzI3ZTc4MzUyNTE4NDQzNDM2YjIxOGYzOTg4ODk5NDBkMTUxN2Y3OGU
878373 Oil Seals 

DICHTOMATIK DICHTOMATIK

111873/3TAY-BX

Description

111873/3TAY-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE

1.124" Shaft Dia; 1.874" Housing Bore; 0.312" Nominal Width; Nitrile Lip; Solid Seal; 0.312" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TAY Seal Design Code

Part #

111873/3TAY-BX

BDI #
878373

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0750886232889
Product Group - BDI
S02250
Generic Design Code
TSM_TAY
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TAY
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
111873/3TAY
Weight / LBS
0.055
Long Description
1.124" Shaft Dia; 1.874" Housing Bore; 0.312" Nominal Width; Nitrile Lip; Solid Seal; 0.312" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TAY Seal Design Code
Actual Width
0.312 Inch | 7.925 Millimeter
Shaft Diameter
1.124 Inch | 28.55 Millimeter
Housing Bore
1.874 Inch | 47.6 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh