

DICHTOMATIK
DICHTOMATIK
1121992PTC4N
DICHTOMATIK DICHTOMATIK
Description
1121992PTC4N LIP SHAFT SEAL ; MTO
1-1/8" Shaft Dia; 1.998" Housing Bore; 0-1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Yes Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC4N Seal Design Code
Part #
1121992PTC4N
BDI #
902350
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1121992PTC4N/p/902350
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
TSM_TC4N
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC4N
Other Features
Short Flex High Pressure Design
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1121992PTC4N
Long Description
1-1/8" Shaft Dia; 1.998" Housing Bore; 0-1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Yes Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC4N Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.124 Inch | 28.55 Millimeter
Housing Bore
1.998 Inch | 50.749 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh