SKF
SKF
115X140X15 CRSA12 R
SKF SKF
Description
CRSEAL 115X140X15 CRSA12 R DBL LIP SEAL ; NON-RETURNABLE
115MM Shaft Dia; 140MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA12 Seal Design Code
Part #
115X140X15 CRSA12 R
BDI #
22778502
Details
555.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/115X140X15-CRSA12-R/p/22778502
Your Price
$ 555.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.136
EAN
7316579045780
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA12
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
115X140X15 CRSA12 R
Weight / LBS
0.3
Long Description
115MM Shaft Dia; 140MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA12 Seal Design Code
Housing Bore
5.512 Inch | 140 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
4.528 Inch | 115 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh