SKF
SKF
11X26X7 HMSA73 V
SKF SKF
Description
11X26X7 HMSA73 V SHAFT SEAL ; NON-RETURNABLE
11MM Shaft Dia; 26MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA73 Seal Design Code
Part #
11X26X7 HMSA73 V
BDI #
1294508
Details
129.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11X26X7-HMSA73-V/p/1294508
Your Price
$ 129.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.016
EAN
7316579045629
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA73
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA73
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
11X26X7 HMSA73 V
Weight / LBS
0.036
Long Description
11MM Shaft Dia; 26MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA73 Seal Design Code
Shaft Diameter
0.433 Inch | 11 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
1.024 Inch | 26 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


