DICHTOMATIK
DICHTOMATIK
1219943VTLN22-H-BX
DICHTOMATIK DICHTOMATIK
Description
1219943VTLN22-H-BX LIP SHAFT SEAL ; VITON DBL SPRING
1-1/4" Shaft Dia; 1.999" Housing Bore; 0.437" Nominal Width; Viton Lip; Solid Seal; 0.437" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TLN22-H Seal Design Code
Part #
75003391
BDI #
900018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/1219943VTLN22-H-BX/p/900018
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0750886394297
Product Group - BDI
S02250
Generic Design Code
TSM_TLN22-H
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TLN22-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1219943VTLN22-H
Weight / LBS
0.04507
Long Description
1-1/4" Shaft Dia; 1.999" Housing Bore; 0.437" Nominal Width; Viton Lip; Solid Seal; 0.437" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TLN22-H Seal Design Code
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Housing Bore
1.999 Inch | 50.775 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


