JOHNS MANVILLE
JOHNS MANVILLE
12481 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
12481 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 7.125 8.625 .750
7-1/8" Shaft Dia; 8-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
12481 H1L5
BDI #
19057233
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/12481-H1L5/p/19057233
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.48
EAN
0827834047823
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
12481 H1L5
Weight / LBS
1.0663
Long Description
7-1/8" Shaft Dia; 8-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Housing Bore
8.625 Inch | 219.075 Millimeter
Shaft Diameter
7.125 Inch | 180.975 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


