

SKF
SKF
12X18X4.50 CRSA11 R
SKF SKF
Description
12X18X4.50 CRSA11 R
Lip Seal; 12MM Shaft Dia; 18MM Housing Bore; 4.5MM Nominal Width; Nitrile Lip; Solid Seal; 4.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSA11 Seal Design Code
Part #
12X18X4.50 CRSA11 R
BDI #
1252658
Details
15.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12X18X4-50-CRSA11-R/p/1252658
Your Price
$ 15.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316579045872
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA11
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.026
Long Description
Lip Seal; 12MM Shaft Dia; 18MM Housing Bore; 4.5MM Nominal Width; Nitrile Lip; Solid Seal; 4.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSA11 Seal Design Code
Nominal Width
0.177 Inch | 4.5 Millimeter
Shaft Diameter
0.472 Inch | 12 Millimeter
Actual Width
0.177 Inch | 4.5 Millimeter
Housing Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh