SKF
SKF
130X160X13 CRS15 R
SKF SKF
Description
CRSEAL 130X160X13 CRS15 R SGL LIP SEAL ; NON-RETURNABLE
130MM Shaft Dia; 160MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS15 Seal Design Code
Part #
130X160X13 CRS15 R
BDI #
22778560
Details
587.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/130X160X13-CRS15-R/p/22778560
Your Price
$ 587.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.169
EAN
7316579046329
Product Group - BDI
S02250
Generic Design Code
C_R_CRS15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS15
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
130X160X13 CRS15 R
Weight / LBS
0.372
Long Description
130MM Shaft Dia; 160MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS15 Seal Design Code
Actual Width
0.512 Inch | 13 Millimeter
Housing Bore
6.299 Inch | 160 Millimeter
Shaft Diameter
5.118 Inch | 130 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh