

JOHNS MANVILLE
JOHNS MANVILLE
1325 11587
JOHNS MANVILLE JOHNS MANVILLE
Description
1325 11587 SPLIT SEAL ; NBR 13.250 14.750 1.000 NON RETURNABLE
13-1/4" Shaft Dia; 14-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Part #
1325 11587
BDI #
19057562
Details
772.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1325-11587/p/19057562
Your Price
$ 772.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.1
EAN
0827834428585
Product Group - BDI
S02250
Generic Design Code
J/M_RUP
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
1325 11587
Weight / LBS
2.4314
Long Description
13-1/4" Shaft Dia; 14-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
13.25 Inch | 336.55 Millimeter
Housing Bore
14.75 Inch | 374.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh