https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNXxpbWFnZS9qcGVnfGFETXpMMmhpTlM4eE1EYzNNREF3TWpJNE1EUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6VmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIwYWEwYmJjMjNkYjcyMThjNTQ5YTEzNTY4MTg5MGRiYmE0YTFkOWMwYjc3OGQ3YjY2N2JmOGJlZTQyNzlkYTM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNXxpbWFnZS9qcGVnfGFETXpMMmhpTlM4eE1EYzNNREF3TWpJNE1EUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6VmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIwYWEwYmJjMjNkYjcyMThjNTQ5YTEzNTY4MTg5MGRiYmE0YTFkOWMwYjc3OGQ3YjY2N2JmOGJlZTQyNzlkYTM
SKF
SKF
1380X1445X25 HS5 V
SKF SKF
Description
CRSEAL 1380X1445X25 HS5 V SGL LIP SEAL
1380MM Shaft Dia; 1445MM Housing Bore; 25MM Nominal Width; Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Part #
1380X1445X25 HS5 V
BDI #
22780023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1380X1445X25-HS5-V/p/22780023
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.64
EAN
0085311499781
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1380X1445X25 HS5 V
Weight / LBS
12.454
Long Description
1380MM Shaft Dia; 1445MM Housing Bore; 25MM Nominal Width; Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Actual Width
0.984 Inch | 25 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Housing Bore
56.89 Inch | 1445 Millimeter
Shaft Diameter
54.331 Inch | 1380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

