Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

140080 / 14X16.75X0.930 HMSA22 D https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA22-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MDV8aW1hZ2UvanBlZ3xhRE14TDJoak5TOHhNRGN4TVRNMU1UTTVORE16TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5TWw4eVh6TXdNSGd6TURBdWFuQm58MThiZDE2YmNhYjUxOWQ4ZTA4NTE2M2EyYTE0OTE3MjAxNDBkODZmMWZmODY4NDJiYjcyMmI1OTg1ZmJlY2Y1Nw
1242010 Oil Seals 

SKF SKF

140080 / 14X16.75X0.930 HMSA22 D

Description

CRSEAL 140080 / 14X16.75X0.930 HMSA22 D ; DBL LIP SEAL

14" Shaft Dia; 16-3/4" Housing Bore; 0.93" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.93" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA22 Seal Design Code

Part #

140080 / 14X16.75X0.930 HMSA22 D

BDI #
1242010

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.67
EAN
0085311884457
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA22
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA22
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
140080
Weight / LBS
5.89
Long Description
14" Shaft Dia; 16-3/4" Housing Bore; 0.93" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.93" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA22 Seal Design Code
Housing Bore
16.75 Inch | 425.45 Millimeter
Actual Width
0.93 Inch | 23.622 Millimeter
Shaft Diameter
14 Inch | 355.6 Millimeter
Nominal Width
0.93 Inch | 23.622 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh