https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEa3hMMmhrWWk4eE1EYzJPVFEyTkRrMU1EZ3hOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58NzRjMzhjZWJiZThkMTY5M2JmOTY1MGQ0YTMyN2QyZjExZTMzNWUzNTI0MDk1MjI0M2ZlYWEwMWM0MTE0MWFhZA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEa3hMMmhrWWk4eE1EYzJPVFEyTkRrMU1EZ3hOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58NzRjMzhjZWJiZThkMTY5M2JmOTY1MGQ0YTMyN2QyZjExZTMzNWUzNTI0MDk1MjI0M2ZlYWEwMWM0MTE0MWFhZA
SKF
SKF
1400927 / 14X15.5X0.906 HDSA2 VD
SKF SKF
Description
CRSEAL 1400927 / 14X15.5X0.906 HDSA2 VD ; NON-RETURNABLE DBL LIP SEAL
14" Shaft Dia; 15-1/2" Housing Bore; 29/32" Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
1400927
BDI #
22778438
Details
4391.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1400927-14X15-5X0-906-HDSA2-VD/p/22778438
Your Price
$ 4,391.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.71
EAN
0085311196772
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1400927
Weight / LBS
5.979
Long Description
14" Shaft Dia; 15-1/2" Housing Bore; 29/32" Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Actual Width
0.906 Inch | 23.012 Millimeter
Housing Bore
15.5 Inch | 393.7 Millimeter
Shaft Diameter
14 Inch | 355.6 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

