JOHNS MANVILLE
JOHNS MANVILLE
15120 H5L16 PTF
JOHNS MANVILLE JOHNS MANVILLE
Description
15120 H5L16 PTF SOLID SEAL ; NON RETURNABLE
3.74" Shaft Dia; 4.528" Housing Bore; 0.472" Nominal Width; PTFE | Viton Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Part #
15120 H5L16 PTF
BDI #
18223627
Details
327.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15120-H5L16-PTF/p/18223627
Your Price
$ 327.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.1
EAN
0827834065896
Product Group - BDI
S02250
Generic Design Code
J/M_LPD
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
15120 H5L16 PTF
Weight / LBS
0.2281
Long Description
3.74" Shaft Dia; 4.528" Housing Bore; 0.472" Nominal Width; PTFE | Viton Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Housing Bore
4.528 Inch | 115.011 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
3.74 Inch | 94.996 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh