DICHTOMATIK
DICHTOMATIK
151982KB-BX
DICHTOMATIK DICHTOMATIK
Description
151982KB-BX LIP SHAFT SEAL ; NITRILE DBL
1-1/2" Shaft Dia; 1.989" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; KB Seal Design Code
Part #
151982KB-BX
BDI #
877034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/151982KB-BX/p/877034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.011
EAN
0750886031291
Product Group - BDI
S02250
Generic Design Code
TSM_KB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
KB
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
151982KB
Long Description
1-1/2" Shaft Dia; 1.989" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; KB Seal Design Code
Housing Bore
1.989 Inch | 50.521 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh