https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSHA83-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjV8aW1hZ2UvanBlZ3xhREptTDJnMU15OHhNRGN4TVRNMU16azFNREl6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMGhCT0ROZk1sOHpNREI0TXpBd0xtcHdad3xjMzI5NWY3Njg0YWUyNmQ4MGFmZGRmNTk2ZmI5MzY2MWE4ZDUwYmViMDc4MTBhODI2MzcwZjFmOTc0ZTlmM2E2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSHA83-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjV8aW1hZ2UvanBlZ3xhREptTDJnMU15OHhNRGN4TVRNMU16azFNREl6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMGhCT0ROZk1sOHpNREI0TXpBd0xtcHdad3xjMzI5NWY3Njg0YWUyNmQ4MGFmZGRmNTk2ZmI5MzY2MWE4ZDUwYmViMDc4MTBhODI2MzcwZjFmOTc0ZTlmM2E2
SKF
SKF
15737 / 1.575X2.48X0.354 HMSHA83 V
SKF SKF
Description
CRSEAL 15737/ 1.575X2.48X0.354 HMSHA83 V ; DBL LIP SEAL
Lip Seal; 1.575" Shaft Dia; 2.48" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSHA83 Seal Design Code
Part #
15737 / 1.575X2.48X0.354 HMSHA83 V
BDI #
1243081
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/15737-1-575X2-48X0-354-HMSHA83-V/p/1243081
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.049
EAN
0085311177597
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHA83
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSHA83
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.137
Long Description
Lip Seal; 1.575" Shaft Dia; 2.48" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSHA83 Seal Design Code
Housing Bore
2.48 Inch | 62.992 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


