https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA13-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Nzl8aW1hZ2UvanBlZ3xhRGMwTDJoaVpTOHhNREk0TnpJeU16QTNPRGswTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5CTVROZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8YzU1MjhjODcwOTJlM2RlZDJkZWU2N2YzYjkxOWJlMDNmMDIwNjc3N2JhMWFhODI3MDFhMGE5MGNmNjhmN2E5ZA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA13-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Nzl8aW1hZ2UvanBlZ3xhRGMwTDJoaVpTOHhNREk0TnpJeU16QTNPRGswTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5CTVROZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8YzU1MjhjODcwOTJlM2RlZDJkZWU2N2YzYjkxOWJlMDNmMDIwNjc3N2JhMWFhODI3MDFhMGE5MGNmNjhmN2E5ZA
SKF
SKF
165X190X13 CRSA13 R
SKF SKF
Description
CRSEAL 165X190X13 CRSA13 R DBL LIP SEAL ; POR
165MM Shaft Dia; 190MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA13 Seal Design Code
Part #
165X190X13 CRSA13 R
BDI #
22778638
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/165X190X13-CRSA13-R/p/22778638
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.21
EAN
7316579047203
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA13
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
165X190X13 CRSA13 R
Weight / LBS
0.466
Long Description
165MM Shaft Dia; 190MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA13 Seal Design Code
Shaft Diameter
6.496 Inch | 165 Millimeter
Housing Bore
7.48 Inch | 190 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


