https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA41-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjB8aW1hZ2UvanBlZ3xhR0l4TDJnMU55OHhNRGN4TVRNd09EYzJNekUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEUwTVY4eVh6TXdNSGd6TURBdWFuQm58Yjk2YmYzMGQ0OTY2M2ExYjk1Zjk0ZTRlN2MyYTNkNmRjYzMzMWNlMjgwNzgyNTYwZDA4ZTBmOWQxNzE1NDI1MA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA41-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjB8aW1hZ2UvanBlZ3xhR0l4TDJnMU55OHhNRGN4TVRNd09EYzJNekUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEUwTVY4eVh6TXdNSGd6TURBdWFuQm58Yjk2YmYzMGQ0OTY2M2ExYjk1Zjk0ZTRlN2MyYTNkNmRjYzMzMWNlMjgwNzgyNTYwZDA4ZTBmOWQxNzE1NDI1MA
SKF
SKF
16725 / 1.688X2.502X0.835 CRWA41 R
SKF SKF
Description
CRSEAL 16725 / 1.688X2.502X0.835 CRWA41R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-11/16" Shaft Dia; 2.502" Housing Bore; 0.835" Nominal Width; Nitrile Lip; Solid Seal; 0.835" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA41 Seal Design Code
Part #
16725
BDI #
1243776
Details
33.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/16725-1-688X2-502X0-835-CRWA41-R/p/1243776
Your Price
$ 33.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.055
EAN
0085311017602
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA41
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA41
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.166
Long Description
Lip Seal; 1-11/16" Shaft Dia; 2.502" Housing Bore; 0.835" Nominal Width; Nitrile Lip; Solid Seal; 0.835" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA41 Seal Design Code
Housing Bore
2.502 Inch | 63.551 Millimeter
Nominal Width
0.835 Inch | 21.209 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter
Actual Width
0.835 Inch | 21.209 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


