SEW EURODRIVE
SEW EURODRIVE
173940
SEW EURODRIVE SEW EURODRIVE
Description
173940 OIL SEAL ; W/B1SF108X163X12/19.5-FKM
Oil Seal; 108MM Shaft Diameter; 163MM Housing Bore; 12MM X 19.5MM Cross Section; FKM; For Speed Reducer or Gear Motor
Part #
173940
BDI #
27464401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/173940/p/27464401
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
M02284
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Oil Seal
Product Specification
108MM Shaft Diameter; 163MM Housing Bore; 12MM X 19.5MM Cross Section; FKM
Long Description
Oil Seal; 108MM Shaft Diameter; 163MM Housing Bore; 12MM X 19.5MM Cross Section; FKM; For Speed Reducer or Gear Motor
