Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1760X1824X25.3 HS5 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjR8aW1hZ2UvanBlZ3xhR1k0TDJoa09TOHhNRGN4TVRNd01qVXdORFEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFROVjh4WHpNd01IZ3pNREF1YW5CbnwzNmU3Y2IxZWIwZTE0NzNhNjAzNTM5YjEwNjg5YTA1ZTZjZTNjMzlhYTgyMDc5NTE4ZjU5ODg3NGVlNjgyNjFi
1244287 Oil Seals 

SKF SKF

1760X1824X25.3 HS5 R

Description

CRSEAL 1760X1824X25.3 HS5 R SGL LIP SEAL

1760MM Shaft Dia; 1824MM Housing Bore; 25.3MM Nominal Width; Nitrile Lip; Solid Seal; 25.3MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS5 Seal Design Code

Part #

1760X1824X25.3 HS5 R

BDI #
1244287

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.6
EAN
0085311429276
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
1760X1824X25.3 HS5 R
Weight / LBS
12.381
Long Description
1760MM Shaft Dia; 1824MM Housing Bore; 25.3MM Nominal Width; Nitrile Lip; Solid Seal; 25.3MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS5 Seal Design Code
Shaft Diameter
69.291 Inch | 1,760 Millimeter
Housing Bore
71.811 Inch | 1,824 Millimeter
Nominal Width
0.996 Inch | 25.3 Millimeter
Actual Width
0.996 Inch | 25.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh