SKF
SKF
18864 / 1.89X2.441X0.236 HMA1 R
SKF SKF
Description
CRSEAL 18864 / 1.89X2.441X0.236 HMA1 R ; NON-RETURNABLE DBL LIP SEAL
1.89" Shaft Dia; 2.441" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code
Part #
18864
BDI #
1245170
Details
26.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18864-1-89X2-441X0-236-HMA1-R/p/1245170
Your Price
$ 26.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.019
EAN
0085311308298
Product Group - BDI
S02250
Generic Design Code
C_R_HMA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.092
Long Description
1.89" Shaft Dia; 2.441" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code
Shaft Diameter
1.89 Inch | 48.006 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Actual Width
0.236 Inch | 5.994 Millimeter
Nominal Width
0.236 Inch | 5.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh