https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA31-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTZ8aW1hZ2UvanBlZ3xhRGd5TDJnell5OHhNRGN4TVRBeU16a3hNRGswTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEV6TVY4eVh6TXdNSGd6TURBdWFuQm58MDZiOTIxZGFiODMzYTA0ZjFlMzRiYTBmMzk4Nzg1MWU3YWM0OTQ4NzkyNWMxYmUzZjE3YzlkMTk2OTFhMTBjOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA31-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTZ8aW1hZ2UvanBlZ3xhRGd5TDJnell5OHhNRGN4TVRBeU16a3hNRGswTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEV6TVY4eVh6TXdNSGd6TURBdWFuQm58MDZiOTIxZGFiODMzYTA0ZjFlMzRiYTBmMzk4Nzg1MWU3YWM0OTQ4NzkyNWMxYmUzZjE3YzlkMTk2OTFhMTBjOQ
SKF
SKF
18891 / 1.875X3.16X0.77 CRWA31 P
SKF SKF
Description
CRSEAL 18891 / 1.875X3.16X0.77 CRWA31 P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-7/8" Shaft Dia; 3.16" Housing Bore; 0.77" Nominal Width; Polyacrylate Lip; Solid Seal; 0.77" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA31 Seal Design Code
Part #
18891
BDI #
1243301
Details
57.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18891-1-875X3-16X0-77-CRWA31-P/p/1243301
Your Price
$ 57.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.066
EAN
0085311020695
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA31
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA31
Other Features
Without Inner Case | Modified U-Shape Steel Shell | Hydrodynamic Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.22
Long Description
Lip Seal; 1-7/8" Shaft Dia; 3.16" Housing Bore; 0.77" Nominal Width; Polyacrylate Lip; Solid Seal; 0.77" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA31 Seal Design Code
Actual Width
0.77 Inch | 19.558 Millimeter
Housing Bore
3.16 Inch | 80.264 Millimeter
Nominal Width
0.77 Inch | 19.558 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

