

SKF
SKF
18964 / 1.89X2.441X0.945 HMA31 R
SKF SKF
Description
CRSEAL 18964 / 1.89X2.441X0.945 HMA31 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.89" Shaft Dia; 2.441" Housing Bore; 0.945" Nominal Width; Nitrile Lip; Solid Seal; 0.945" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA31 Seal Design Code
Part #
18964
BDI #
1245204
Details
28.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18964-1-89X2-441X0-945-HMA31-R/p/1245204
Your Price
$ 28.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.046
EAN
0085311020824
Product Group - BDI
S02250
Generic Design Code
C_R_HMA31
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA31
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
18964
Weight / LBS
0.15
Long Description
Lip Seal; 1.89" Shaft Dia; 2.441" Housing Bore; 0.945" Nominal Width; Nitrile Lip; Solid Seal; 0.945" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA31 Seal Design Code
Shaft Diameter
1.89 Inch | 48.006 Millimeter
Nominal Width
0.945 Inch | 24.003 Millimeter
Actual Width
0.945 Inch | 24.003 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh