https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-RLS35-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxODB8aW1hZ2UvanBlZ3xhRFZsTDJoaE1pOHhNREUwTkRNNE9UTTVPRFUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOVNURk16TlY4eFgxZFRYek13TUhnek1EQXVhbkJufDg5NmYzMGI1YTNhZmM3NjViMmVhMTM2M2YyNzM4MGUyNzE0NDRjY2Q2M2Y4NjA1MzNiNjc5NjgxZTNhYTBkMjE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-RLS35-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxODB8aW1hZ2UvanBlZ3xhRFZsTDJoaE1pOHhNREUwTkRNNE9UTTVPRFUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOVNURk16TlY4eFgxZFRYek13TUhnek1EQXVhbkJufDg5NmYzMGI1YTNhZmM3NjViMmVhMTM2M2YyNzM4MGUyNzE0NDRjY2Q2M2Y4NjA1MzNiNjc5NjgxZTNhYTBkMjE
TIMKEN
TIMKEN
190X225X16-RLS35-V
TIMKEN TIMKEN
Description
190X225X16-RLS35-V OIL SEAL ; SINGLE LIP RUBBER FKM
Oil Seal; 190MM Shaft Dia; 225MM Housing Bore; 16MM Nominal Width; Viton Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; RLS35 Seal Design Code
Part #
190X225X16-RLS35-V
BDI #
21947329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/190X225X16-RLS35-V/p/21947329
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0013992152534
Product Group - BDI
S02250
Generic Design Code
TIM_RLS35
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
RLS35
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 190MM Shaft Dia; 225MM Housing Bore; 16MM Nominal Width; Viton Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; RLS35 Seal Design Code
Shaft Diameter
7.48 Inch | 190 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Housing Bore
8.858 Inch | 225 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

