

DICHTOMATIK
DICHTOMATIK
192473VTCNY-BX
DICHTOMATIK DICHTOMATIK
Description
192473VTCNY-BX LIP SHAFT SEAL
1-15/16" Shaft Dia; 2.471" Housing Bore; 0-5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; TCN Seal Design Code
Part #
192473VTCNY-BX
BDI #
902728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/192473VTCNY-BX/p/902728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.025
EAN
0750886222729
Product Group - BDI
S02250
Generic Design Code
TSM_TCN
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TCN
Other Features
Short Flex High Pressure Design
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1-15/16" Shaft Dia; 2.471" Housing Bore; 0-5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; TCN Seal Design Code
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
2.471 Inch | 62.763 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh