SKF
SKF
19982 / 2X2.997X0.438 HMSA24 P
SKF SKF
Description
CRSEAL 19982 / 2X2.997X0.438 HMSA24 P ; DBL LIP SEAL
Lip Seal; 2" Shaft Dia; 2.997" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code
Part #
19982 / 2X2.997X0.438 HMSA24 P
BDI #
1245501
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/19982-2X2-997X0-438-HMSA24-P/p/1245501
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.042
EAN
0085311884358
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA24
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA24
Other Features
Bore-Tite on OD | Without Inner Case | T-Shaped Shell | Protective Collar
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.126
Long Description
Lip Seal; 2" Shaft Dia; 2.997" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Housing Bore
2.997 Inch | 76.124 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh