DICHTOMATIK
DICHTOMATIK
204231VMY-BX
DICHTOMATIK DICHTOMATIK
Description
204231VMY-BX LIP SHAFT SEAL ; MTO NITRILE SGL LIP RUBBERIZED
2.045" Shaft Dia; 2.356" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VMY Seal Design Code
Part #
204231VMY-BX
BDI #
890135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/204231VMY-BX/p/890135
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.007
EAN
0750886208747
Product Group - BDI
S02250
Generic Design Code
TSM_VMY
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VMY
Other Features
Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.01562
Long Description
2.045" Shaft Dia; 2.356" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VMY Seal Design Code
Actual Width
0.156 Inch | 3.962 Millimeter
Shaft Diameter
2.045 Inch | 51.943 Millimeter
Housing Bore
2.356 Inch | 59.842 Millimeter
Nominal Width
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh