https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MXxpbWFnZS9qcGVnfGFHRTRMMmhtTUM4eE1EYzJOekF5TXpJM05qQTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBaR01sOHhYMDVUWHpNd01IZ3pNREF1YW5CbnxlMzI3ZGE1ZDdjZTRiZmQ5NmYyMzU2MTRmZTZkMTQxMTExZjZhMmFkN2Y2MTkxODI0ODgzN2Y3Yzg1YWUxMThj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MXxpbWFnZS9qcGVnfGFHRTRMMmhtTUM4eE1EYzJOekF5TXpJM05qQTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBaR01sOHhYMDVUWHpNd01IZ3pNREF1YW5CbnxlMzI3ZGE1ZDdjZTRiZmQ5NmYyMzU2MTRmZTZkMTQxMTExZjZhMmFkN2Y2MTkxODI0ODgzN2Y3Yzg1YWUxMThj
TIMKEN
TIMKEN
205005
TIMKEN TIMKEN
Description
205005 OIL SEAL ; SMALL BORE INCH
1" Shaft Dia; 1.78" Housing Bore; 0.468" Nominal Width; Felt Lip; Solid Seal; 15/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 205 Seal Design Code
Part #
205005
BDI #
1312006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/205005/p/1312006
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.027
EAN
0053893469546
Product Group - BDI
S02250
Generic Design Code
C_R_FF2
Lip Material
Felt
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
205
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
205005
Weight / LBS
0.06
Long Description
1" Shaft Dia; 1.78" Housing Bore; 0.468" Nominal Width; Felt Lip; Solid Seal; 15/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 205 Seal Design Code
Actual Width
0.468 Inch | 11.887 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Housing Bore
1.78 Inch | 45.212 Millimeter
Nominal Width
0.468 Inch | 11.887 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

