DICHTOMATIK
DICHTOMATIK
206322/6OUAY-BX
DICHTOMATIK DICHTOMATIK
Description
206322/6OUAY-BX LIP SHAFT SEAL
2-1/16" Shaft Dia; 3.221" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; OUAY Seal Design Code
Part #
206322/6OUAY-BX
BDI #
902805
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/206322-6OUAY-BX/p/902805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.114
EAN
0750886223436
Product Group - BDI
S02250
Generic Design Code
TSM_OUAY
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
OUAY
Other Features
External Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.2519
Long Description
2-1/16" Shaft Dia; 3.221" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; OUAY Seal Design Code
Shaft Diameter
2.063 Inch | 52.4 Millimeter
Actual Width
0.275 Inch | 6.985 Millimeter
Nominal Width
0.275 Inch | 6.985 Millimeter
Housing Bore
3.221 Inch | 81.813 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh