![20X35X6 HMSA10 RG](/medias/INDXXXSEALXX-OIL-CR-HMSA10-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxOTF8aW1hZ2UvanBlZ3xhREZpTDJoa055OHhNREk1TXpRd01qYzVOakEyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TUY4eVh6TXdNSGd6TURBdWFuQm58N2Y3YjkyYmJmOWYyYmY3NWMzNmY4MTEwN2UyOGJlYjkwYzJlOWI5MjYzYTE2N2U4ZDI3YTM1MmJjMmJjYzY5Zg)
![20X35X6 HMSA10 RG](/medias/INDXXXSEALXX-OIL-CR-HMSA10-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxOTF8aW1hZ2UvanBlZ3xhREZpTDJoa055OHhNREk1TXpRd01qYzVOakEyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TUY4eVh6TXdNSGd6TURBdWFuQm58N2Y3YjkyYmJmOWYyYmY3NWMzNmY4MTEwN2UyOGJlYjkwYzJlOWI5MjYzYTE2N2U4ZDI3YTM1MmJjMmJjYzY5Zg)
SKF
SKF
20X35X6 HMSA10 RG
SKF SKF
Description
CRSEAL 20X35X6 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE
20MM Shaft Dia; 35MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Part #
20X35X6 HMSA10 RG
BDI #
1257713
Details
6.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20X35X6-HMSA10-RG/p/1257713
Your Price
$ 6.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316572548721
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.026
Long Description
20MM Shaft Dia; 35MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Housing Bore
1.378 Inch | 35 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh