https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MnxpbWFnZS9qcGVnfGFEY3lMMmcyTUM4eE1EYzJOams1TVRjMU16STBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBaR01WOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw5MzRjNmIxOGYyY2Q2OGFlY2FhMGVlYzI0MTQ1M2Y4NWM2OTYyNjdiNDAyNTVhZmJjMDY5MjYxMmYzYTYxM2I4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MnxpbWFnZS9qcGVnfGFEY3lMMmcyTUM4eE1EYzJOams1TVRjMU16STBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBaR01WOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw5MzRjNmIxOGYyY2Q2OGFlY2FhMGVlYzI0MTQ1M2Y4NWM2OTYyNjdiNDAyNTVhZmJjMDY5MjYxMmYzYTYxM2I4
GARLOCK
GARLOCK
21003-4410
GARLOCK GARLOCK
Description
58X4410 THERMO CERAM OIL SEAL ; 3.307"IDX4.331"OD
3.307" Shaft Dia; 4.331" Housing Bore; 1/2" Nominal Width; Ceramic Fiber Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code
Part #
21003-4410
BDI #
364474
Details
215.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21003-4410/p/364474
Your Price
$ 215.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
EAN
0717744593285
Product Group - BDI
S02250
Generic Design Code
C_R_FF1
Lip Material
Ceramic Fiber
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
58
Other Features
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
58X4410 CERAMIC CRS 3.307"ID 4.331"OD .500"THK
Manufacturer Internal Number
21003-4410
Weight / LBS
0.33
Long Description
3.307" Shaft Dia; 4.331" Housing Bore; 1/2" Nominal Width; Ceramic Fiber Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.307 Inch | 83.998 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
4.331 Inch | 110.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

